Shop All Food Service Faucets
Fisher
Faucet Bdskt 06Rgn
Mfr # 23108
Zoro # G806897757
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Baes With Single Knee Valve With Temperature Adjusting Valve
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 23108
- Zoro # G806897757
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | Deck Baes With Single Knee Valve With Temperature Adjusting Valve |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Material | Brass |
Description
Fisher 23108 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Soft PVC Tubing for Fuels and Lubricants- 1/4"ID x 3/8"OD x 10 ft. (ZUSA-HT-1222)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-42)
- DIXON Brass Dryseal Nipple, MNPTF x MNPTF, 3/4" Pipe Size (3701212C)
- HANES 24 In Drain Board W/O Fabric (2219-0-2)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- Fisher Kitchen Faucets & Accessories