Shop All Food Service Faucets
Fisher
Faucet Bd 16Ss07Dj
Mfr # 46825
Zoro # G906897770
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Base
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 46825
- Zoro # G906897770
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | Deck Base |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Material | Brass |
Description
Fisher 46825 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 16mm OD x 100', Navy Blue (PU16MANB)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-6)
- KOHLER Purist Shower Trim-Cross (TS14422-3-BL)
- KOHLER Hardware Kit Subcontracted (1205305-MX)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- Fisher Food Service Faucets