Shop All Food Service Faucets
Fisher
Faucet 8Dwh 12Ss
Mfr # 90085
Zoro # G606897469
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 8" Deck Control Valve
- Faucet Handle Type Wrist
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Number of Handles 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 90085
- Zoro # G606897469
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | 8" Deck Control Valve |
Faucet Handle Type | Wrist |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Number of Handles | 2 |
Material | Brass |
Description
Fisher 90085 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Lever Handle Kit, 13/14 Series (H797PN)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 4-Port Open Manifold (EPXM4PTO)
- ZORO SELECT Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Brass, Silver (22FR69)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- Fisher Kitchen Faucets & Accessories