Shop All Food Service Faucets
Fisher
Faucet 8Bslh 16Ss
Mfr # 13218
Zoro # G606897261
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 8" Backsplash Control Valve
- Faucet Handle Type Lever
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Number of Handles 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 13218
- Zoro # G606897261
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | 8" Backsplash Control Valve |
Faucet Handle Type | Lever |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Number of Handles | 2 |
Material | Brass |
Description
Fisher 13218 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 3 lines, PK25 (403)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX21)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011217)
- LEGEND VALVE 3/4" PEX CONNECTOR-PR (830-145)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- Fisher Food Service Faucets