Shop All Food Service Faucets
This Product is Discontinued
Fisher
Faucet 8Abslh 12Ss (Discontinued)
Mfr # 9171
Zoro # G406897126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Handle Type Lever
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Number of Handles 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 9171
- Zoro # G406897126
- Country of Origin United States
- Category Food Service Faucets
Details
Faucet Handle Type | Lever |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Number of Handles | 2 |
Material | Brass |
Description
Fisher 9171 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.