Shop All Food Service Faucets
Fisher
Econo Faucet 8Awlh 08Ss
Mfr # 33693
Zoro # G606897308
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 8" Adj. Wall Control Valve
- Faucet Handle Type Lever
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Number of Handles 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 33693
- Zoro # G606897308
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | 8" Adj. Wall Control Valve |
Faucet Handle Type | Lever |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Number of Handles | 2 |
Material | Brass |
Description
Fisher 33693 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-5-4)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- ZORO SELECT Replacement Screen, 1 In, 304 SS (20H635)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- Fisher Kitchen Faucets & Accessories