Shop All Food Service Appliance Parts
Fisher
Dual Knee Valve
Mfr # 3174
Zoro # G800641837
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Size 1/2 in
- Temp. Range (F) 40 to 140°F
- Max. Pressure 200 psi
- Style Foot Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 3174
- Zoro # G800641837
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in |
Details
Material | Brass |
Temp. Range (F) | 40 to 140°F |
Max. Pressure | 200 psi |
Style | Foot Valves |
Description
Dual Knee Valve. Fisher takes pride in supplying affordable foodservice products that make everyday life easier. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCORN INDIANA Caddy Popcorn Movie Theater Butter 1.5 oz., PK6 (8435710025)
- INTERNATIONAL COMFORT PRO Blanket Sound (1172015)
- MONIN Monin Peppermint 1 Liter Bottle, PK4 (M-FR050F)
- ENTREMATIC Entrematic: Ditec:HA8-LP PUSH BRONZE 39" (ENT-WL-105-39)
- FISHER Ss Prerinse Spg Sddlh (53007)
- FISHER Ss Close Nipple 1/2 (70645)
- FISHER Spout 06Ss 2.20 Gpm (3960)
- FISHER SPOUT, GOOSENECK, S/S for Fisher Manufacturing - Part# FIS54437 (FIS54437)
- FISHER ADAPTER GH X 55/64-27F 304 (3982-9000)
- FISHER Stem Kit 3/4 Right Hand Check (5000-0012)
- HOBART Blade Grip Sleeve (00-944074)
- Fisher Food Service Appliance Parts