Shop All Food Service Appliance Parts
Fisher
Drain Ws 1 12 X 1 12 Brs
Mfr # 6540-2100
Zoro # G606897445
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Max. Pressure 200 psi
- Temp. Range (F) 40 to 140°F
- Style Waste Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 6540-2100
- Zoro # G606897445
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Material | Brass |
Max. Pressure | 200 psi |
Temp. Range (F) | 40 to 140°F |
Style | Waste Socket |
Description
Fisher 65402100 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- ZORO SELECT Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (H8S)
- ALLIANCE VALVE 3-WAY 240-50/60 US PKG (COLD) (F0381738-00P)
- MIROIL Bag, Oil Filter Oil Polis Hing (RB22FS)
- FISHER Gasket Waste Valve (3000-5002)
- FISHER Spout 08Ss 2.20 GPM (3961)
- FISHER REPAIR KIT 1/2 SPOUT (19119)
- FISHER Hose Fg 36 (2914-FG)
- FISHER Ss Stem Kit 3/4 Left Hand Swiv (51411)
- FISHER Faucet Dipperwell (3042)
- KASON ® - 10172000006Latch With Strike For - Part# 172-06 (172-06)
- Fisher Food Service Appliance Parts