Shop All Food Service Appliance Parts
Fisher
Drain Bw Vr
Mfr # 22365
Zoro # G506897866
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 200 psi
- Temp. Range (F) 40 to 140°F
- Style Drainkings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 22365
- Zoro # G506897866
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Max. Pressure | 200 psi |
Temp. Range (F) | 40 to 140°F |
Style | Drainkings |
Description
Fisher 22365 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Switch 2-3/8 Ctr Dpst (2194212)
- YORK Control Board, Electronic 2 Stage (S1-03100652000)
- ALLIANCE TIMER 115V 60HZ 5 CYCLE PKG (38881P)
- IMPERIAL COOKING EQUIPMENT Blower Wheel (1167)
- FISHER SPOUT, GOOSENECK, S/S for Fisher Manufacturing - Part# FIS54437 (FIS54437)
- FISHER Gasket Waste Valve (3000-5002)
- FISHER Ball Waste Valve 304 (20168)
- FISHER Adptr 3414F X 38M 304 (2913-3406)
- FISHER NUT LOCK 1 BRS (6250-2100)
- FISHER Flange Eccentric 12 Brs Pc (3200-2306)
- ALLPOINTS Ferrule, Compression Nut 3/8" (1581061)
- Fisher Food Service Appliance Parts