Shop All Plowing Equipment & Parts
Fisher
Deflector, Rubber, Black, 27-1/4"L, 9-1/2"H
Mfr # 52654
Zoro # G0507413
product price: $257.40
/ea
Free Shipping & Returns
$257.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 1/4 in
- Width 14 in
- Color Black
- Material Rubber
- Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 52654
- Zoro # G0507413
- Country of Origin United States
- Category Plowing Equipment & Parts
Dimensions
Length | 27 1/4 in |
Width | 14 in |
Height | 9 1/2 in |
Details
Item | Deflector |
Color | Black |
Material | Rubber |
For Use With | UTV Vehicles |
Accessory Type | Deflector |
Description
Deflector, For Use With UTV Vehicles, Material Rubber, Black, Height 9 1/2 in, Length 27 1/4 in, Width 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Element With Solid Lid, PA1629-S (PA1629-S)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 20 A (CBF-20)
- CURT RV 7-Way Blade Connector Plug, 58140 (58140)
- ILC Replacement For CLARK 920244 ALTERNATOR (920244 ALTERNATOR)
- WARN PLOW BLADE KIT 66" SxS Kit (90695)
- KFI Plow Markers (105640)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces John Deere M135188 HD (A136BS)
- KFI UTV Plow MNT Hisun/Bennche (105555)
- STENS Skid Shoe For Ariens Sno-Tek 20", 22", 24" , 28" Snowblowers 780-036 (780-036)
- BUYERS PRODUCTS SAM Trip Spring-Replaces Meyer #07017/Curtis 1TBP33 (1302010)
- KFI Universal ATV Plow Mount (105745)
- Fisher Plowing Equipment & Parts