Shop All Cutting, Tapping, and Grinding Fluids
Fisher
Cutting Edge, 5-1/4" H, 72"L, 1-1/2"W, Black
Mfr # 78517
Zoro # G502485715
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/4 in
- For Use With UTV Vehicles
- Width 1 1/2 in
- Length 72 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 78517
- Zoro # G502485715
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Height | 5 1/4 in |
Width | 1 1/2 in |
Length | 72 in |
Details
Item | Cutting Edge |
For Use With | UTV Vehicles |
Material | Polyethylene |
Description
Cutting Edge, For Use With UTV Vehicles, Material Polyethylene, Black, Height 5 1/4 in, Length 72 in, Width 1 1/2 in, Includes Fully Assembled Cutting Edge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3400x4)
- EATON AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35B17F-1)
- RECTORSEAL Anti Sieze Compound, Break Out, 8 oz. (73551)
- LPS Cutting Oil, 1 gal, Can (40330)
- TAP MAGIC Cutting Oil, 55 gal, Drum (77040T)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- LENOX Lenox Cutting Tool Lubricant 6 oz (68040LNX)
- Fisher Cutting, Tapping, and Grinding Fluids