Shop All Cutting, Tapping, and Grinding Fluids
Fisher
Cutting Edge, 5-1/4" H, 72" L, 1" W, Black
Mfr # 91215
Zoro # G302485731
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fully Assembled Cutting Edge
- Color Black
- For Use With UTV Vehicles
- Width 1 in
- Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 91215
- Zoro # G302485731
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Width | 1 in |
Height | 5 1/4 in |
Length | 72 in |
Details
Includes | Fully Assembled Cutting Edge |
Color | Black |
Item | Cutting Edge |
For Use With | UTV Vehicles |
Material | Polyethylene |
Accessory Type | Cutting Edge |
Description
Cutting Edge, For Use With UTV Vehicles, Material Polyethylene, Black, Height 5 1/4 in, Length 72 in, Width 1 in, Includes Fully Assembled Cutting Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, Spline 9 Tooth Shaft, Shaft (GP-F20-30-S9-A)
- SPEEDAIRE FRL, 3/4 In. NPT, 100 cfm, 250 psi (7D746)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Male NPT, 25PCS (IP3838MS-B25-P)
- RUSTLICK Cutting Oil, 1 gal, Bottle (69001)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- HOUGEN RotaMagic Super Concentrated Cutting Fluid 4 pk-Gallon, 4PK (11742-4)
- WEILER Weiler 804-56281 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel; A60T (804-56281)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (20640A)
- Fisher Cutting, Tapping, and Grinding Fluids