Shop All Cutting, Tapping, and Grinding Fluids
Fisher
Cutting Edge, 5-1/4" H, 66"L, 1-1/2"W, Black
Mfr # 78516
Zoro # G202485695
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UTV Vehicles
- Material Polyethylene
- Width 1 1/2 in
- Height 5 1/4 in
- Length 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 78516
- Zoro # G202485695
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Width | 1 1/2 in |
Height | 5 1/4 in |
Length | 66 in |
Details
Item | Cutting Edge |
For Use With | UTV Vehicles |
Material | Polyethylene |
Description
Cutting Edge, For Use With UTV Vehicles, Material Polyethylene, Black, Height 5 1/4 in, Length 66 in, Width 1 1/2 in, Includes Fully Assembled Cutting Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5PHA6A)
- BOSTON GEAR WormGear, 10DP, 14.5PA, 60Teeth, RH, Bronze (GB1064)
- TRU-FLATE Air Coupler/Plug Kit 4Pc (13203)
- TIMKEN TIM-49585, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 49585 (49585)
- TRIM Coolant, 1 gal. Size, Liquid, Jug Style (MS455/1)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2000903)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- TRIM Cutting Oil, 5 gal, Bucket (MS585XT/5)
- TAP MAGIC Cutting Fluid, Aluminum, 4 oz. Can (20004A)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (50016Q)
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- Fisher Cutting, Tapping, and Grinding Fluids