Shop All Food Service Appliance Parts
Fisher
Close Elbow 1/2F Brs
Mfr # 2400-2103
Zoro # G1582543
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Size 1/2 in
- Max. Pressure 200 psi
- Temp. Range (F) 40 to 140°F
- Style Faucet & Control Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 2400-2103
- Zoro # G1582543
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in |
Details
Material | Brass |
Max. Pressure | 200 psi |
Temp. Range (F) | 40 to 140°F |
Style | Faucet & Control Valves |
Description
Fisher 2400-2103 Genuine OEM replacement part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pliers , F/ Oetiker Clamps (1421123)
- STARBUCKS Sleeve, Hot Cup, 1380PK (SBK12420977)
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 12 1/8, w/32 oz. Scoop (FG9F7700CLR)
- MONTAGUE Switch 7/8 X 1-1/2 Dpdt Ctr-Off (01305-6)
- FISHER Ball Waste Valve 304 (20168)
- FISHER Handle Lever Kit (2000-0002)
- FISHER Drain Bw Bs Ovf (22411)
- FISHER Concentric 1/2 (22594)
- FISHER Repair Kit Glass Filler (11347)
- FISHER Drain Bw Bs (22349)
- MIDDLEBY Blower Motor 115/200-230V, 1/3Hp, 1P (273810023)
- Fisher Food Service Appliance Parts