Shop All Plowing Equipment & Parts
Fisher
Blade Attachment Kit, Steel, 48-1/2" L
Mfr # 97600
Zoro # G0507018
product price: $2,856.60
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,856.60
Free 30-Day Returns
Key Features
- Color Black
- For Use With Skid Steer Vehicles
- Height 30 1/2 in
- Length 48 1/2 in
- Width 43 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 97600
- Zoro # G0507018
- Country of Origin United States
- Category Plowing Equipment & Parts
Dimensions
Height | 30 1/2 in |
Length | 48 1/2 in |
Width | 43 1/2 in |
Details
Color | Black |
For Use With | Skid Steer Vehicles |
Item | Blade Attachment Kit |
Includes | (2) Hoses, Hydraulic Connection |
Material | Steel |
Description
Blade Attachment Kit, For Use With Skid Steer Vehicles, Material Steel, Black, Height 30 1/2 in, Length 48 1/2 in, Width 43 1/2 in, Includes (2) Hoses, Hydraulic Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO AUTOMOTIVE HARDWARE 8-1.25 X 25MM 13MM HEX 245, 25PK (9147PK)
- GROTE Combination Marker/Side Turn Lamp (53163)
- MILTON Dual Head Chuck Dial Tire Gage, 0-60 psi (S-935)
- MANN FILTER 01-09 Volvo S60-V70 2.4-2.5L Air Filter, C30189/1 (C30189/1)
- STENS Scraper Bar For Ariens Pro And Hydro Pro Dle 36 In. Snowblowers 04181659 (780-009)
- STENS Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr (780-832)
- FEDERAL SIGNAL Snow Plow Light, Exterior Lights (ICSSPL-P)
- WARN PLOW BLADE KIT 66" SxS Kit (90695)
- AFTERMARKET HEX NIPPLE TO FIT WESTERN SNOW PLOWS (1304230)
- MAG 1 Mag1 Snow Plow Hydraulic Oil 1 qt (MAG65979)
- GREAT DAY Great Day MLFR50 Mighty-Lite Aluminum ATV Front Rack (MLFR50)
- Fisher Plowing Equipment & Parts