No Product Image Available
Fisher

68128 Backsplash Mounted Stainless Steel Pre-Rinse Faucet


product price: $908.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Fisher 68128 backsplash mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 36'' hose for superior durability in any setting while the 1.15 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility. Since it uses all stainless steel this faucet also assures zero lead in the faucet body compared to the trace lead content found in brass faucets. A 12'' add-on swing faucet provides added versatility by allowing you to fill a sink and perform other functions that a spray valve may not be best-suited for.This faucet's 8'' centers make it easy to install as well. The water flow is controlled by two lever handles. For added support this faucet also comes with a wall bracket that secures your unit to the wall and adjusts from 2'' to 12'' for the perfect fitment.Overall Dimensions:Faucet Height: 38''Faucet Width: 12''Add-On Faucet: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.