No Product Image Available
Fisher

64769 Backsplash Mounted Faucet


product price: $265.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Fisher 64769 backsplash mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of 8'' centers for easy installation while its 12'' swing nozzle and 2.2 GPM aerator deliver excellent water flow in any application. Additionally this faucet is engineered for maximum durability. Unlike brass seats which can erode over time this faucet's seat design incorporates stainless steel that won't pit or break down. The faucet stem also comes in a 2-part swivel configuration that prevents the seat washer from grinding against the faucet seat and further increases product life. The water flow is controlled by 2 lever handles.Additionally this faucet comes with Fisher's EZ install adapter system which is particularly valuable if you plan to use this faucet to replace an existing one. Simply remove the old faucet body look through the included adapters to find one that fits the old faucet's existing hardware being sure to install the seat washers in the new adapters and then install the new Fisher faucet body onto the adapters to complete the installation. This negates the need to remove the sink from the wall and dramatically reduces installation time by converting the old faucet's hardware to be compatible with the new Fisher hardware and the adapters will work with the hardware of many popular brands.Overall Dimensions:Spout Length: 12''Faucet Height: 7 3/8''Faucet Width: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.