Shop All Food Service Faucets
Fisher
61220 Backsplash Mounted Stainless Steel Faucet
Mfr # 34061220
Zoro # G111511508
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 34061220
- Zoro # G111511508
- Country of Origin United States
- Category Food Service Faucets
Description
This Fisher 61220 backsplash mounted stainless steel faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' centers for easy installation while a 6'' swing nozzle and 2.2 GPM aerator helps you deliver water exactly where you need it with excellent flow in any application. Additionally this faucet is engineered for maximum durability and uses all stainless steel to provide a more robust finished product. Using stainless steel also assures zero lead in the faucet body compared to the trace lead content found in brass faucets. Unlike brass seats which can erode over time this faucet's seat design incorporates stainless steel that won't pit or break down. The faucet stem also comes in a 2-part swivel configuration that prevents the seat washer from grinding against the faucet seat and further increases product life. The water flow is controlled by 2 lever handles.Overall Dimensions:Spout Length: 6''Faucet Height: 5 7/8''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381017900)
- SLOAN Plug-In Transformer, 6 VDC, For 6NA98 (EAF-11)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-24-14)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- Fisher Food Service Faucets