No Product Image Available

Fisher

61077 Backsplash Mounted Stainless Steel Faucet


product price: $433.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Fisher 61077 backsplash mounted stainless steel faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' centers for easy installation while a 8'' swing nozzle and 2.2 GPM aerator helps you deliver water exactly where you need it with excellent flow in any application. Additionally this faucet is engineered for maximum durability and uses all stainless steel to provide a more robust finished product. Using stainless steel also assures zero lead in the faucet body compared to the trace lead content found in brass faucets.Unlike brass seats which can erode over time this faucet's seat design incorporates stainless steel that won't pit or break down. The faucet stem also comes in a 2-part swivel configuration that prevents the seat washer from grinding against the faucet seat and further increases product life. The water flow is controlled by 2 lever handles. The included EZ install adapters allow you to easily connect it to your building's water lines. Backsplash mounting hardware included.Overall Dimensions:Spout Length: 8''Faucet Height: 6 3/8''Faucet Width: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.