Shop All Food Service Faucets
Fisher
57649 Deck Mounted Stainless Steel Faucet
Mfr # 34057649
Zoro # G011511066
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 34057649
- Zoro # G011511066
- Country of Origin United States
- Category Food Service Faucets
Description
This Fisher 57649 deck mounted stainless steel faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' centers for easy installation while a 8'' swing nozzle and 2.2 GPM aerator helps you deliver water exactly where you need it with excellent flow in any application. Additionally this faucet is engineered for maximum durability and uses all stainless steel to provide a more robust finished product. Using stainless steel also assures zero lead in the faucet body compared to the trace lead content found in brass faucets. Unlike brass seats which can erode over time this faucet's seat design incorporates stainless steel that won't pit or break down. The faucet stem also comes in a 2-part swivel configuration that prevents the seat washer from grinding against the faucet seat and further increases product life. The water flow is controlled by 2 lever handles.Overall Dimensions:Spout Length: 8''Faucet Height: 6 1/2''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Drain, 4-1/4", Spud, PVC, 2"x3" (D50161)
- WATTS Automatic Vent Valve, 1/8 in. NPT (FV-4-1/8)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647)
- THRIFCO PLUMBING 5/8 In. Comp x 3/8 Inch Comp x 3/8 Inch Comp Dual Outlet & Dual Shut Off Multi-Turn Angle Stop Valve (4405691)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Faucet 8Sawlh 03Srv (2453)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- Fisher Kitchen Faucets & Accessories