Shop All Kitchen Faucets
Fisher
48917 Backsplash Mounted Pre-Rinse Faucet with Wall Bracket and 8'' Centers - 12'' Swing Spout
Mfr # 34048917
Zoro # G911511432
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 34048917
- Zoro # G911511432
- Country of Origin United States
- Category Kitchen Faucets
Description
This prerinse faucet features a 1.15 GPM spray valve connected to a 36'' long hose and includes a 12'' addon faucet. With multiple water sources this unit can easily accommodate a variety of tasks so your kitchen runs smoothly and efficiently. Simple Installation : Featuring EZInstall Adapters this faucet simplifies installation eliminating the need to remove your sink from the wall when replacing an existing prerinse unit. Simply locate and unthread each existing connecting nut remove the old control valves place the new washers into the fitting and thread the EZInstall Adapters into place. Thread the new control bodies onto the EZInstall Adapters and tighten. It's that easy! 1.15 GPM Spray Valve : The interchangeable ultra spray valve offers a lowenergy option that's engineered to last with no Orings to leak. Flexible Use : An addon 12'' swing nozzle provides the flexibility needed to complete a multitude of tasks at a single workstation. Easy Maneuverability : Once installed this prerinse faucet makes it easy to rinse off sauces and food from dishes. The 36'' 3ply fiber reinforced internal rubber hose allows for easy maneuverability and increases the amount of area the water can reach. This is especially handy for rinsing larger pots and pans that are tricky to rinse with a traditional faucet. Wall Mount : Thanks to the unit's reliable wall bracket you can be sure this faucet will stay securely in place at all times. Durable Construction : The stainless steel construction assures it will be a durable option that will serve you for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC43102KL 1/2" IPS X 3/8" OD Angle Stop Lever Handle (CC43102KL)
- ZORO SELECT 2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-255)
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153)
- KOHLER Triton Bowe 8 Kitc Fct-Lever (810T20-4AFA-CP)
- KOHLER One Handle Stainless Steel Kitchen Faucet Side Sprayer Included (R29669-VS)
- DELTA Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197-RB-DST)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BLBS)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 3 Hole (0125-A)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- KINGSTON BRASS KS177ALBSAC Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Copper (KS177ALBSAC)
- Fisher Kitchen Faucets & Accessories