Shop All Food Service Faucets
Fisher
3513 Deck-Mounted Swivel Faucet with 4'' Centers - 12'' Spout
Mfr # 3403513
Zoro # G211511125
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 3403513
- Zoro # G211511125
- Country of Origin United States
- Category Food Service Faucets
Description
This heavy-duty Fisher 3513 deck-mounted faucet features an easy access 12'' long swivel spout. With its swivel design this spout can swing from side to side when you need water in multiple sink bays or if you need extra space to place large items in the sink. The two part swivel stem allows for lower maintenance than other models saving you money and time. Plus this faucet also has lever handles that are easier to use than knobs especially with wet greasy or soapy hands.This deck-mounted swivel faucet requires 4'' centers and can provide a 2.2 GPM flow rate at 80 PSI. It is made of stainless steel to ensure corrosion resistance.Overall Dimensions:Spout Length: 12''Faucet Height: 7 1/2''Faucet Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEAF Nylon Reducer Bushing 1" Male Npt X 3/4" Female Npt (RB1034)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAA00004)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (417012)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Aquasense Faucets (Z843M4-XL)
- Fisher Kitchen Faucets & Accessories