Shop All Food Service Appliance Parts
Fisher
34 Spout 10Dj
Mfr # 5000-0003
Zoro # G506897781
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Size 3/4 in
- Temp. Range (F) 40 to 140°F
- Max. Pressure 200 psi
- Style Spouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 5000-0003
- Zoro # G506897781
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 3/4 in |
Details
Material | Brass |
Temp. Range (F) | 40 to 140°F |
Max. Pressure | 200 psi |
Style | Spouts |
Description
Fisher 50000003 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 99-04 F250-550 S-Duty/95-02 Econoline Control Unit, Dy861 (DY861)
- VULCAN HART Knob 2-1/4 D, Off-10-1 (833220-00011)
- DETEX Lock, Cylinder , Kit, Detex Value (102281-7)
- TRUE Relay, 213516051 For Comp Ffu130Hax 115V (935948)
- FISHER Stem Assembly 3/4 Left Hand Swivel (5000-0006)
- FISHER Ultra Spray Valve Plus Black B (71072)
- FISHER Drainking Flat Strainer (22535)
- FISHER Econo Faucet 8Awlh 12Ss (98094)
- FISHER Stem Kit 3/4 Left Hand Swivel (5000-0011)
- FISHER Drain Bw Bs (22349)
- SHORTENING SHUTTLE Double Wheel Kit (2-8 Wheel M (SS-DWK)
- Fisher Food Service Appliance Parts