No Product Image Available
Fisher

3313 Deck-Mounted Swivel Faucet with 8'' Centers - 12'' Spout


product price: $291.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This heavy-duty Fisher 3313 deck-mounted faucet features an easy access 12'' long swivel spout. With its swivel design this spout can swing from side to side when you need water in multiple sink bays or if you need extra space to place large items in the sink. The two part swivel stem allows for lower maintenance than other models saving you money and time. Plus this faucet also has lever handles that are easier to use than knobs especially with wet greasy or soapy hands.This deck-mounted swivel faucet requires 8'' centers and can provide a 2.2 GPM flow rate at 80 PSI. It is made of stainless steel to ensure corrosion resistance.Overall Dimensions:Spout Length: 12''Faucet Height: 7 1/2''Faucet Width: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.