Shop All Food Service Faucets
Fisher
3116 Deck Mounted Faucet
Mfr # 3403116
Zoro # G211511521
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 3403116
- Zoro # G211511521
- Country of Origin United States
- Category Food Service Faucets
Description
This Fisher 3116 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility! It boasts a single hole base for easy installation while its 6'' rigid gooseneck nozzle and 2.2 GPM aerator deliver excellent water flow in any application. Additionally this faucet is engineered for maximum durability. Unlike brass seats which can erode over time this faucet's seat design incorporates stainless steel that won't pit or break down. The faucet stem also comes in a 2-part swivel configuration that prevents the seat washer from grinding against the faucet seat and further increases product life. The water flow is controlled by 2 lever handles. The included flex inlets allow you to easily connect it to your building's water lines.Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 13''Faucet Width: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" DWV COPPER 45 ELBOW (451-027)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-24X50in)
- BECK 3" x 8" Black Pipe Nipple Sch 40 (0330047408)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- Fisher Food Service Faucets