Shop All Food Service Faucets
Fisher
2510-WB Deck Mounted 38'' High Pre-Rinse Faucet with 4'' Centers and Wall Bracket
Mfr # 3402510WB
Zoro # G111511034
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 3402510WB
- Zoro # G111511034
- Country of Origin United States
- Category Food Service Faucets
Description
This Fisher 2510-WB deck mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 36'' reinforced 3-ply rubber hose with a stainless steel external jacket and end fittings for superior durability in any setting while the 1.15 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. This spray valve is also engineered without O-rings so that you have fewer common wear parts that can leak and need replacing. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility.This faucet's 4'' centers make it easy to install as well. The water flow is controlled by two lever handles. For added support this faucet also comes with a wall bracket that secures your unit to the wall and adjusts from 2'' to 12'' for the perfect fitment.Overall Dimensions:Faucet Height: 38''Faucet Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEAF Nylon Coupling 1" Female Npt X 1" Female Npt (FTC100)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Bushing (600B113N012038)
- DELTA Delta Diverter Clip (RP53997)
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 15" Corrugated in Polished Brass (D105K15X-01)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet Swxh 03Srv (82295)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- Fisher Kitchen Faucets & Accessories