Shop All Lab Equipment Parts
Fischer Technical Co
Vacuum Pump, High Capacity
Mfr # 247830
Zoro # G905299827
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Length 6 in
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fischer Technical Co
- MFR # 247830
- Zoro # G905299827
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 12 in |
Length | 6 in |
Height | 15 in |
Description
This direct drive vacuum pump delivers the best performance at a great value. Two stage pump produces one micron ultimate vacuum at laboratory conditions. Direct drive system combined with a rotary sliding vane provides 3 CFM and operates quietly.Additional features include a gas ballast for moisture protection and built in trap to prevent back flow of oil. Compact size allows pump to be placed at a convenient location.
Free Air Displacement: 3 Cubic Feet per Minute Ultimate Vacuum: 25 Microns / Laboratory Conditions / 29.995" Pump Speed: 1725 RPM Oil Capacity: 27oz (785cc) Operating Temperature: 30°to170°F Intake Port: 3/8" OD for 3/8" ID Tubing Motor: 1/2 HP, 110V, 60Hz Weight: 30 lbs Dimensions (inches): 14 x 5 1/4 x 11Shipping Weight: 30.0001 lbs
Shipping Dimensions: 12.00 x 15.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Free Air Displacement: 3 Cubic Feet per Minute Ultimate Vacuum: 25 Microns / Laboratory Conditions / 29.995" Pump Speed: 1725 RPM Oil Capacity: 27oz (785cc) Operating Temperature: 30°to170°F Intake Port: 3/8" OD for 3/8" ID Tubing Motor: 1/2 HP, 110V, 60Hz Weight: 30 lbs Dimensions (inches): 14 x 5 1/4 x 11Shipping Weight: 30.0001 lbs
Shipping Dimensions: 12.00 x 15.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120667)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -25 ppm, NO2 / 5mL (ND2225-B)
- LAMOTTE Total Hardness Kit, 0-200 (4482-DR-LI-01)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 50 (LCV510)
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- TRIMAX Trimax WB100 BugZooka Insect Collection And Control Device (WB100)
- DIGI-SENSE Traceable Light Meter with RS-232 Output (98766-93)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- PURELL Soap Refills, Foam, f/ES8 Dispenser, 1200ml, Blue, PK 2 (GOJ777902)
- Fischer Technical Co Lab Equipment Parts