Shop All Lab Equipment Parts
Fischer Technical Co
Vacuum Pump, High, 5Cfm, 110V
Mfr # LAV-5
Zoro # G3257555
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fischer Technical Co
- MFR # LAV-5
- Zoro # G3257555
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Vacuum Pump,High,5Cfm,110V |
Description
Vacuum Pump,High,5Cfm,110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.6N, 60 mL (SA7595-B)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- DRAEGER Alcohol Free Anti-Fog Solution - Gel 50 (R52560)
- BASCO No Tilt Funnel - Screw In (WF007)
- FISCHER TECHNICAL CO Vacuum Pump, High Capacity (247830)
- WHATMAN Qualitative Filter Paper, Grade 6, PK 100 (1006-110)
- STANLEY Stanley 55-120 FatMax® FuBar® III, 30" Long (55-120)
- TOYOPIA Mighty Vue Slim 5 Diopter LED Magnifying Lamp (TO187106)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottle: 500ml, 4/PK (F12416-0016)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 34L Cylinder Cap. (18106591)
- Fischer Technical Co Lab Equipment Parts