Shop All Hollow Wall Anchors
This Product is Discontinued
Fischer Technical Co
Toggle Bolt Anchor, Nylon, 50 PK (Discontinued)
Mfr # M63281.100.0001
Zoro # G7676719
This Product is Discontinued
Key Features
- Material Nylon
- Toggle Bolt Type Toggle Bolt Anchor
- Anchor Thread Size 50 mm
- Anchor Material Nylon
- Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fischer Technical Co
- MFR # M63281.100.0001
- Zoro # G7676719
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Thread Size | 50 mm |
Size | 9.5 mm |
Drill Size | 10 mm |
Details
Item | Toggle Bolt Anchor |
Material | Nylon |
Toggle Bolt Type | Toggle Bolt Anchor |
Anchor Material | Nylon |
Grip Range | 9 1/2 mm to 55 mm |
Fastener Finish | Plain |
Description
Toggle Bolt Anchor, Material Nylon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.