Shop All Decorative Rugs
Fischer Technical Co
Hot Spot Safety Mat, Red, 14x14
Mfr # 100350
Zoro # G005299369
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pile Height 14 in
- Length (In.) 0.5 in
- Width (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fischer Technical Co
- MFR # 100350
- Zoro # G005299369
- Country of Origin Germany
- Category Decorative Rugs
Dimensions
Pile Height | 14 in |
Length (In.) | 0.5 in |
Width (In.) | 14 in |
Description
HotSpot Safety Mat provides the ideal surface protection in the laboratory. Silicone rubber mat features a non-slip ribbed surface that holds glassware securely in place on flat or angled surfaces and ideal for use with orbital and rocking shakers. HotSpot Safety Mat cushions fragile glass items and protects surfaces from potential heat damage. Safety mat is also convenient to use in microwave oven.
Temperature resistant to 500°F (260°C)Shipping Weight: 1 lbs
Shipping Dimensions: 14.00 x 14.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Temperature resistant to 500°F (260°C)Shipping Weight: 1 lbs
Shipping Dimensions: 14.00 x 14.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Gray (406-95)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GR Vinyl, Pool Twl (R08-GGX-XPN)
- LIVABLISS Ankara AKR-2300 Machine Crafted Area Rug (AKR2300-67SQ)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- SAFAVIEH Evoke Round Area Rug, Grey and Ivory - 9 x 9 ft. (EVK220D-9R)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- LIVABLISS Smithsonian SMI-2113 Handmade Area Rug (SMI2113-23)
- Fischer Technical Co Decorative Rugs