Shop All Decorative Rugs
Fischer Technical Co
Hot Spot Safety Mat, Red, 10x10
Mfr # 100352
Zoro # G205299329
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pile Height 10 in
- Length (In.) 0.5 in
- Width (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fischer Technical Co
- MFR # 100352
- Zoro # G205299329
- Country of Origin Germany
- Category Decorative Rugs
Dimensions
Pile Height | 10 in |
Length (In.) | 0.5 in |
Width (In.) | 10 in |
Description
HotSpot Safety Mat provides the ideal surface protection in the laboratory. Silicone rubber mat features a non-slip ribbed surface that holds glassware securely in place on flat or angled surfaces and ideal for use with orbital and rocking shakers. HotSpot Safety Mat cushions fragile glass items and protects surfaces from potential heat damage. Safety mat is also convenient to use in microwave oven.
Temperature resistant to 500°F (260°C)Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Temperature resistant to 500°F (260°C)Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- SAFAVIEH 4 ft. - 6 in. x 6 ft. - 6 in. Oval- Transitional Chelsea Gold And Multi Hand Hooked Rug (HK254A-5OV)
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- UNITED WEAVERS 1 ft. 10 in. x 3 ft. Finesse Flagstone Accent RugBeige (2100 20326 24)
- ARTISTIC WEAVERS Silk Route Rainey Round Handloomed Area Rug- Charcoal - 3 ft. 6 in. (AWSR4034-36RD)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- SAFAVIEH Natural Fiber Power Loomed Runner Rug- Natural - Grey- 2 ft. 6 in. x 16 ft. (NF114P-216)
- Fischer Technical Co Decorative Rugs