Shop All Lab Tubing
Fischer Technical Co
Fischer Tubing Set 5 ft. 1/2 In High V
Mfr # HVG-TUBING/SET
Zoro # G3871753
product price: $37.89
/ea
$37.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fischer Technical Co
- MFR # HVG-TUBING/SET
- Zoro # G3871753
- Country of Origin United States
- Category Lab Tubing
Details
Item | Fischer Tubing Set 5 ft. 1/2 In High V |
Description
Fischer Tubing Set 5 ft. 1/2 In High V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-09)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine, 0-5ppm, PK30 (480655)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- ASSOCIATED BAG Autoclavable Plastic Tubing Dispenser, 12" (274561)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- ABBOTT RUBBER Abbott Rubber 346455 0.25 in. x 0.5 in. x 100 ft. Clear Tubing (346455)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- Fischer Technical Co Lab Utensils