Shop All Concession Equipment
Fischer
Popcorn Bag, 1 oz. Sz, Flavor None, PK1000
Mfr # 330-PL
Zoro # G5356449
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Popcorn Machine
- Size 1.5 oz
- Material Paper
- Product Type Popcorn Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fischer
- MFR # 330-PL
- Zoro # G5356449
- UPC # 077924036736
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 1.5 oz |
Details
Item | Popcorn Bag |
For Use With | Popcorn Machine |
Material | Paper |
Product Type | Popcorn Bag |
Description
Popcorn Bag, Size 1.5 oz, Material Paper, Product Type Popcorn Bag, Flavor Not Applicable, For Use With Popcorn Machine, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Universal Nut Cracker (CMMT14117)
- NESPRESSO Lower Grid Set (95257)
- SANI-LAV Dough Hoe, Stainless Steel, 60In. (2077)
- WINCO 7/8 oz Orchid Disher No. 40 (ICD-40)
- GREAT NORTHERN POPCORN Cotton Candy Machine Flufftastic Floss Maker, Use Sugar/Hard Candy, Stainless Steel Pan for Parties (103895AZP)
- APW WYOTT Electric Griddle, W 24 In (EG-24I)
- KOOLMORE Commercial Soup Kettle Warmer with Hinged Lid and Removable Pot Insert (SK-BK-3G)
- SUPERIOR POPCORN CO Superior Popcorn 8 Ounce Popcorn Machine- Electric Countertop Popcorn Maker (Black) (597515HNQ)
- CRETORS Butter Topper, 2.5 gal., 120V, SS, Silber (CTDA-X)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-WH)
- STARFRIT Red Silicone 12" Tongs (093291-006-0000)
- Fischer Concession Equipment