Shop All Forstner Drill Bits
Fisch
Wave Cutter Bit, Steel, 15/16 x 5/16 In.
Mfr # FSA-275114
Zoro # G5044812
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 15/16"
- Overall Length 3 1/2 in
- Shank Size 5/16 in
- Drill Bit Size 15/16 in
- For Use With Portable Power Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisch
- MFR # FSA-275114
- Zoro # G5044812
- Country of Origin Austria
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 15/16" |
Overall Length | 3 1/2 in |
Shank Size | 5/16 in |
Drill Bit Size | 15/16 in |
Details
For Use With | Portable Power Drills |
Includes | Wave Cutter Bit |
Drill Bit Material | Carbon Steel |
Material | Forged steel |
Item | Wood Drilling Bit |
Drill Style | Forstner |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 15/16 in, Shank Size 5/16 in, Overall Length 3 1/2 in, For Use With Portable Power Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- WESTWARD 19/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE1)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- PROTO 3/8 in Drive Impact Socket 16 mm Size, Deep Socket, black oxide (J7016M)
- DIABLO FORSTNER DRILL BIT 3/4"" (FB-005)
- DRILL AMERICA 1-1/2" Forstner Drill Bit (DMS70-0110)
- FREUD Forstner Bit, 5/16" dia. (PB-0015)
- DRILL AMERICA 2" Forstner Drill Bit (DMS70-0150)
- IRWIN BIT DRILL FORSTNER 1/2"" (1966896)
- DIABLO FORSTNER DRILL BIT 5/8"" (FB-004)
- DRILL AMERICA 1-1/8" Forstner Drill Bit (DMS70-0080)
- Fisch Drill Bits