Shop All Drill Bit Sets
This Product is Discontinued
Fisch
Mortise Chisel and Bit Set, 5/16 In. (Discontinued)
Mfr # FSG-096184
Zoro # G5042545
This Product is Discontinued
Key Features
- Material - Machining Carbon Steel
- Shank Size 5/8"
- Finish - Machining Bright (Uncoated)
- Shank Dia. 1/4", 5/16"
- Drill Bit Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisch
- MFR # FSG-096184
- Zoro # G5042545
- Country of Origin Austria
- Category Drill Bit Sets
Dimensions
Shank Size | 5/8" |
Shank Dia. | 1/4", 5/16" |
Drill Bit Size | 5/16 in |
Overall Length | 5/16 in |
Shank Hex Size | 5/16 in |
Shank Diameter | 5/16 in |
Details
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Drill Bit Material | Steel |
Includes | (1) Bit, (1) Chisel |
Drill Style | Mortise Chisel and Bit |
Number of Pieces | 2 |
Application | Drilling |
Item | Mortise Bit |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.3125 |
Shank Type - Machining | Hex |
Description
Mortise Bit, 5/16 in Drill Bit Size, Hex, Carbon Steel, 5/16 in Overall Length, Bright (Uncoated), Shank Diameter 5/16 in, Shank Hex Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.