Shop All Drill Bit Sets
This Product is Discontinued
Fisch
Mortise Chisel and Bit Set, 4 Pc. (Discontinued)
Mfr # FSG-320517
Zoro # G5042554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material - Machining High Speed Steel
- Shank Size 5/8 in
- Drill Bit Material Carbon Steel
- Shank Dia. 5/8"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisch
- MFR # FSG-320517
- Zoro # G5042554
- Country of Origin Austria
- Category Drill Bit Sets
Dimensions
Shank Size | 5/8 in |
Shank Dia. | 5/8" |
Overall Length | 8 3/4 in |
Drill Bit Size | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Details
Material - Machining | High Speed Steel |
Drill Bit Material | Carbon Steel |
Number of Pieces | 1 |
Drill Style | Mortise Chisel and Bit |
Item | Wood Drilling Bit Set |
Application | Drilling |
Includes | Mortise Chisel Shank dia 1 1/8 in and Bit Shank dia 1/2 in |
Primary Material Application | Wood |
Description
Individual, Wood Drilling Bit Set, Drill Style Mortise Chisel and Bit, Drill Bit Material Carbon Steel, Drill Bit Size 1/4 in, 5/16 in, 3/8 in, 1/2 in, Shank Size 5/8 in, Overall Length 8 3/4 in, Number of Pieces 1, Includes Mortise Chisel Shank dia 1 1/8 in and Bit Shank dia 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.