Shop All Drill Bit Sets
This Product is Discontinued
Fisch
Mortise Chisel and Bit Set, 1/2 In. (Discontinued)
Mfr # FSG-096207
Zoro # G5042511
This Product is Discontinued
Key Features
- Material - Machining Carbon Steel
- Shank Size 5/8"
- Finish - Machining Bright (Uncoated)
- Number of Pieces 1
- Drill Bit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisch
- MFR # FSG-096207
- Zoro # G5042511
- Country of Origin Austria
- Category Drill Bit Sets
Dimensions
Shank Size | 5/8" |
Drill Bit Size | 1/2 in |
Overall Length | 5 1/2 in |
Shank Dia. | 5/8" |
Shank Diameter | 3/16 in |
Shank Hex Size | 5/8 in |
Details
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Item | Mortise Bit |
Number of Pieces | 1 |
Drill Bit Material | Carbon Steel |
Includes | Mortise Chisel and Bit Set 1/2 in Dia x 5/8 in x 5 1/2 in Oal |
Application | Drilling |
Drill Style | Mortise Chisel and Bit |
Primary Material Application | Wood |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
Decimal Equivalent | 0.5 |
Description
Mortise Bit, 1/2 in Drill Bit Size, Hex, Carbon Steel, 5 1/2 in Overall Length, Bright (Uncoated), Shank Diameter 3/16 in, Shank Hex Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.