Shop All Router Accessories
This Product is Discontinued
Fisch
Flexible Router Guide (Discontinued)
Mfr # FSI-313502
Zoro # G7452024
This Product is Discontinued
Key Features
- size 1/2"
- Size 1/2 in
- Diameter 1 in
- Height 9/16 in
- Length 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisch
- MFR # FSI-313502
- Zoro # G7452024
- UPC # 9002696313502
- Country of Origin Austria
- Category Router Accessories
Dimensions
size | 1/2" |
Size | 1/2 in |
Diameter | 1 in |
Height | 9/16 in |
Length | 23 5/8 in |
Width | 1/2 in |
Connection Size | 1/2 in |
Details
Item | Flexible Router Guide |
Application | Creating Router Templates |
Features | Highly Flexible Elastic Type Plastic for Creating, Duplicating Curves with Routers |
For Use With | Routers of All Types |
Material | Plastic |
Includes | Plastic Guide and Mounting Screws |
Number of Pieces | 2 |
Product Type | Flexible Router Guide |
Guide Style | Flexible |
Compatible Manufacturer Model Number | FSI-313502 |
Description
Flexible Router Guide, Compatible Manufacturer Model Number FSI-313502, Guide Style Flexible, Number of Pieces 2, Connection Size 1/2 in, Includes Mounting Screws, Plastic Guide, Material Plastic, Product Type Flexible Router Guide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.