Shop All Router Accessories
Fisch
Flexible Router Guide
Mfr # FSI-301615
Zoro # G7623804
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 3/4"
- Size 3/4 in
- Diameter 2 in
- Height 15/16 in
- Length 78 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisch
- MFR # FSI-301615
- Zoro # G7623804
- UPC # 9002696301615
- Country of Origin Austria
- Category Router Accessories
Dimensions
size | 3/4" |
Size | 3/4 in |
Diameter | 2 in |
Height | 15/16 in |
Length | 78 7/8 in |
Width | 3/4 in |
Connection Size | 3/4 in |
Details
Item | Flexible Router Guide |
Features | Highly Flexible Elastic Type Plastic for Creating, Duplicating Curves with Routers |
Includes | Mounting Screws, Plastic Guide |
Material | Plastic |
Application | Creating Router Templates |
For Use With | Routers of All Types |
Number of Pieces | 2 |
Product Type | Flexible Router Guide |
Compatible Manufacturer Model Number | FSI-301615 |
Guide Style | Flexible |
Description
Flexible Router Guide, Compatible Manufacturer Model Number FSI-301615, Guide Style Flexible, Number of Pieces 2, Connection Size 3/4 in, Includes Mounting Screws, Plastic Guide, Material Plastic, Product Type Flexible Router Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.50mm (47265)
- LISLE External Torx Socket Set, Torx(R), 8 pcs (26750)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Full Polish (J49000MCF)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E313)
- FISCH Flexible Router Guide (FSI-218630)
- HARDIN Variable Depth Router Edge Guide w/o Router / Polisher (HD-ECO) (ECOEDGE)
- MAKITA Straight Guide (193073-1)
- CMT Straight Router Bit, HW, 1/2 in (812.629.11)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- BORA PORTAMATE Soft Start Router Motor, Variable Speed (PM-6200)
- SOSS Router Guide for 203 Hinge (203IT)
- Fisch Router Accessories