Shop All Router Accessories
Fisch
Flexible Router Guide
Mfr # FSI-218630
Zoro # G7533206
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 3/4"
- Size 3/4 in
- Diameter 2 in
- Height 15/16 in
- Length 39 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisch
- MFR # FSI-218630
- Zoro # G7533206
- UPC # 9002696218630
- Country of Origin Austria
- Category Router Accessories
Dimensions
size | 3/4" |
Size | 3/4 in |
Diameter | 2 in |
Height | 15/16 in |
Length | 39 13/32 in |
Width | 3/4 in |
Connection Size | 3/4 in |
Details
Item | Flexible Router Guide |
Features | Highly Flexible Elastic Type Plastic for Creating, Duplicating Curves with Routers |
Includes | Mounting Screws, Plastic Guide |
Application | Creating Router Templates |
Material | Plastic |
For Use With | Routers of All Types |
Number of Pieces | 2 |
Product Type | Flexible Router Guide |
Compatible Manufacturer Model Number | FSI-218630 |
Guide Style | Flexible |
Description
Flexible Router Guide, Compatible Manufacturer Model Number FSI-218630, Guide Style Flexible, Number of Pieces 2, Connection Size 3/4 in, Includes Mounting Screws, Plastic Guide, Material Plastic, Product Type Flexible Router Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- FISCH Flexible Router Guide (FSI-301615)
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- PORTER-CABLE Router Template Guide Set (9 pc.) (42000)
- BORA PORTAMATE Soft Start Router Motor, Variable Speed (PM-6200)
- SAWSTOP Stock Guide for RT Fence (RT-STP)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- BOSCH Router Table (RA1141)
- Fisch Routers & Accessories