Shop All Wood Drilling Bits
Fisch
Countersink Adjustable, 1/8-5/16 In.
Mfr # FSH-016113
Zoro # G5042685
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3mm to 8mm
- Overall Length 1 3/8 in
- For Use With Drill
- Material Tungsten Carbide
- Drill Style Countersink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisch
- MFR # FSH-016113
- Zoro # G5042685
- Country of Origin Austria
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 3mm to 8mm |
Overall Length | 1 3/8 in |
Shank Size | 5/16 in |
Details
Item | Wood Drilling Bit |
For Use With | Drill |
Material | Tungsten Carbide |
Drill Style | Countersink |
Number of Pieces | 1 |
Includes | Countersink Adjustable 1/8 in to 5/16 in dia x 1-3/8 in Oal |
Description
Wood Drilling Bit, Countersink, Shank Size 5/16 in, Overall Length 1 3/8 in, For Use With Drill, Number of Pieces 1, Includes Countersink Adjustable 1/8 in to 5/16 in dia x 1-3/8 in Oal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 49 Pieces 1/4 in to 7/8 in, 6 mm to 21 mm , Chrome (1KEH7)
- TEKTON 21 oz. Dead Blow Hammer (HDB30021)
- REMCO Hygienic Shovel, Gray, Blade W 14" (698288)
- SOLA Box Level, Aluminum, 48 In, Red (LSX48)
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- STANLEY 7/16 Cobalt (63128)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- MILWAUKEE TOOL 1-1/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6712)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- BOSCH Extension, 6 In (DSBE1006)
- IRWIN BIT DRILL 1/2"" COBALT CD (3016132)
- Fisch Wood Drilling Bits