Shop All Screwdriver Bit Sets
Fisch
Black Shark Set, 1/4" to 2-1/8", 16 pcs
Mfr # FSA-367208
Zoro # G811944019
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Diameter 1/4 in, 5/16 in, 3/8 in
- Cutting Direction Right Hand
- Decimal Equivalent 0.25, 0.375, 0.5, 0.625, 0.75, 0.875, 1, 1.125, 1.25, 1.375, 1.5, 1.625, 1.75, 1.875, 2, 2.125
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisch
- MFR # FSA-367208
- Zoro # G811944019
- UPC # 9002696367208
- Country of Origin Austria
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 3 1/2 in |
Shank Diameter | 1/4 in, 5/16 in, 3/8 in |
Largest Drill Bit Size | 2 1/8 in |
Smallest Drill Bit Size | 1/4 in |
Drill Bit Sizes Included | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in |
Details
Cutting Direction | Right Hand |
Decimal Equivalent | 0.25, 0.375, 0.5, 0.625, 0.75, 0.875, 1, 1.125, 1.25, 1.375, 1.5, 1.625, 1.75, 1.875, 2, 2.125 |
Material - Machining | High Speed Steel |
Number of Drill Bits | 16 |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight with Three Flats |
Center Guide Point | Yes |
Primary Material Application | Wood |
Sub Brand | Black Shark |
Drill Bit Case Type | Wooden Box |
Item | Forstner Drill Bit Set |
Finish - Machining | Black Oxide |
Description
Forstner Drill Bit Set, Number of Drill Bits 16, Fractional Inch, Straight with Three Flats, Black Oxide, Largest Drill Bit Size 2 1/8 in, Shank Diameter 1/4 in, 5/16 in, 3/8 in, Shank Hex Size Not Applicable, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- URREA Straight flute pipe extractor set 5Pc (9500A)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP24)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- WILLIAMS 47pc. Drill Bit Set (24900)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT152P15)
- DIABLO Driver Bit Range Of Hex Bits Delivers Ma (DHXV1-S7)
- MILWAUKEE TOOL Screwdriver Bit Set, w/Bit Set, 1/4" Hex (48-32-4013, 48-32-4403)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2NGFT35IR)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ12P1)
- MILWAUKEE TOOL Screwdriver Bit Set, 3 37/50" L Bit (48-32-4035)
- Fisch Screwdrivers and Nutdrivers