Shop All Incident and Triage Supplies
First Water
Water Storage Tank, Collapsible, 3000 Gal.
Mfr # ss3,000-1206
Zoro # G3002006
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,767.99
Free 30-Day Returns
Key Features
- Includes 14 ga Steel Tubing, (2) 10 in Drains
- For Use With Water Purification Systems
- Color Blue
- Storage Height 29 in
- Storage Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Water
- MFR # ss3,000-1206
- Zoro # G3002006
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Storage Height | 29 in |
Storage Width | 15 in |
Open Length | 13 ft |
Open Height | 29 in |
Storage Length | 7 ft |
Open Width | 13 ft |
Details
Item | Open Top Water Containment Tank |
Includes | 14 ga Steel Tubing, (2) 10 in Drains |
For Use With | Water Purification Systems |
Color | Blue |
Material | 22 oz PVC |
Capacity | 3,000 gal |
Description
Open Top Water Containment Tank, 3,000 gal Capacity, Material 22 oz PVC, Blue, Open Height 29 in, Open Width 13 ft, Open Length 13 ft, Storage Height 29 in, Storage Width 15 in, Storage Length 7 ft, For Use With Water Purification Systems, Includes 14 ga Steel Tubing, (2) 10 in Drains
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (5039-XL (10))
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025YB)
- 5.11 Stryke Flex-Tac Pants, Size 46", Coyote (74369L)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 81104 (81104)
- EMERGENCY ZONE Emergency Poncho, Green (103G)
- HONEYWELL Emergency Blanket, Yellow, 54In x 80In (551003)
- MEDI-FIRST Silver Rescue Blanket (81001)
- DISASTER MANAGEMENT SYSTEMS College/University EOC Command Board (DMS 05782)
- DISASTER MANAGEMENT SYSTEMS EOC Small Tabletop Flag Kit, 6 Flags (DMS 05760)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05817)
- First Water Emergency Preparedness & Safety Training