Shop All Incident and Triage Supplies
First Water
Water Storage Tank, Collapsible, 300 Gal.
Mfr # ss300-1206
Zoro # G3778050
product price: $2,332.99
/ea
Free Shipping & Returns
$2,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 14 ga Steel Tubing, (2) 10 in Drains
- For Use With Water Purification Systems
- Color Blue
- Open Length 4 ft
- Open Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Water
- MFR # ss300-1206
- Zoro # G3778050
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Length | 4 ft |
Open Height | 29 in |
Open Width | 4 ft |
Storage Height | 29 in |
Storage Width | 15 in |
Storage Length | 2 ft |
Details
Item | Open Top Water Containment Tank |
Includes | 14 ga Steel Tubing, (2) 10 in Drains |
For Use With | Water Purification Systems |
Color | Blue |
Capacity | 300 gal |
Material | 22 oz PVC |
Description
Open Top Water Containment Tank, 300 gal Capacity, Material 22 oz PVC, Blue, Open Height 29 in, Open Width 4 ft, Open Length 4 ft, Storage Height 29 in, Storage Width 15 in, Storage Length 2 ft, For Use With Water Purification Systems, Includes 14 ga Steel Tubing, (2) 10 in Drains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Sf T-Zn Decont.Stat Opn Vlv400 (SE-609)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- MECHANIX WEAR Mechanics Gloves, S, Gray/White, Mesh (MSV-00-008)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215806)
- EMERGENCY ZONE First Aid Kit, 118 Pc (904B)
- PROPAC TRIAGE TAG (D3107)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- DMI Emergency Blanket, Silver, 56 In. x 84 In. (650-1113-0600)
- KEMP USA Kemp Emergency Blanket, (10-601)
- MEDSOURCE Poly Foam Blanket, 58x90, PK18 (MS-B200)
- EMERGENCY ZONE Heat Saver Dual Layer Insulating Blanket (128)
- First Water Emergency Preparedness & Safety Training