Shop All Incident and Triage Supplies
First Water
Replacement Liners for 20Z633, PK3
Mfr # nexgenliner-1206
Zoro # G3778041
product price: $1,340.99
/pk 3, $447.00/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/4 in GHT Adaptor
- For Use With Nexgen Water Bladder
- Color clear
- Open Length 6 1/2 ft
- Open Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Water
- MFR # nexgenliner-1206
- Zoro # G3778041
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Length | 6 1/2 ft |
Open Height | 16 in |
Open Width | 6 1/2 ft |
Details
Item | Replacement Liners |
Includes | 3/4 in GHT Adaptor |
For Use With | Nexgen Water Bladder |
Color | clear |
Valve/Connection | 2 in Threaded Port |
Material | LLDPE |
Capacity | 500 gal |
Description
Replacement Liners, 500 gal Capacity, Material LLDPE, Clear, Open Height 16 in, Open Width 6 1/2 ft, Open Length 6 1/2 ft, Valve/Connection 2 in Threaded Port, For Use With Nexgen Water Bladder, Includes 3/4 in GHT Adaptor, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S (KP1T18/S)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G/NL)
- EMERGENCY ZONE Water Storage Set, 50 gal. (335-50)
- EMERGENCY ZONE Collapsible Stainless Steel Cup (232)
- CHEF MINUTE MEALS Food Ration Packet, 2.12 oz., 1 Course (FII3000)
- SECUR-ID Personal Property Bag, 9 x 10 In, PK250 (PVS912)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- EMERGENCY ZONE Potty Box (669)
- MEDSOURCE Poly Tissue Blanket, 56x90, PK24 (MS-B300)
- First Water Incident and Triage Supplies