Shop All Incident and Triage Supplies
First Water
Replacement Liners, 6 ft.6inL x 6 ft.6inW
Mfr # NEXGENLINER500
Zoro # G2806931
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nexgen Water Bladder
- Color clear
- Open Length 6 ft 6 in
- Material LLDPE
- Open Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Water
- MFR # NEXGENLINER500
- Zoro # G2806931
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Length | 6 ft 6 in |
Open Height | 16 in |
Open Width | 6 ft 6 in |
Details
Item | Replacement Liners |
For Use With | Nexgen Water Bladder |
Color | clear |
Material | LLDPE |
Valve/Connection | 2 in Threaded Port |
Capacity | 500 gal |
Description
Replacement Liners, 500 gal Capacity, Material LLDPE, Clear, Open Height 16 in, Open Width 6 ft 6 in, Open Length 6 ft 6 in, Valve/Connection 2 in Threaded Port, For Use With Nexgen Water Bladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL REG)
- ZORO SELECT Blank Tag, 2 x 2In, White, PK10 (22CM93)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (109S0034BU)
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, M, PR (2068XBP-M (8))
- EMERGENCY ZONE Collapsible Led Lantern (521)
- KEMP USA Kemp Emergency Blanket, (10-601)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- EMERGENCY ZONE Oversized Emergency Blanket (113)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- DISASTER MANAGEMENT SYSTEMS Military Triage Tags, PK50 (DMS 05006M)
- EMERGENCY ZONE Eco Gel, Liner Refill Set (673)
- First Water Incident and Triage Supplies