Shop All Incident and Triage Supplies
First Water
Replacement Liners, 3 ft.Lx3 ft.Wx8inH
Mfr # NEXGENLINER125
Zoro # G2806940
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nexgen Water Bladder
- Color clear
- Capacity 125 gal
- Open Width 3 ft
- Open Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Water
- MFR # NEXGENLINER125
- Zoro # G2806940
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Width | 3 ft |
Open Length | 3 ft |
Open Height | 8 in |
Details
Item | Replacement Liners |
For Use With | Nexgen Water Bladder |
Color | clear |
Capacity | 125 gal |
Material | LLDPE |
Valve/Connection | Threaded Port |
Description
Replacement Liners, 125 gal Capacity, Material LLDPE, Clear, Open Height 8 in, Open Width 3 ft, Open Length 3 ft, Valve/Connection Threaded Port, For Use With Nexgen Water Bladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution Sign, Laser In Use Do Not Stare Into Beam, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CS-A-710-L-19774)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10206058)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK (4907)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Unrippable Vinyl (DL131UV)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- EMERGENCY ZONE Cree Tactical Flashlight (519)
- DISASTER MANAGEMENT SYSTEMS Immediate Triage Tape, Red (DMS 05791)
- DISASTER MANAGEMENT SYSTEMS Morgue Triage Tape, Black (DMS 05792)
- EMERGENCY ZONE Emergency Blanket (101)
- DMI Emergency Blanket, Silver, 56 In. x 84 In. (650-1113-0600)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Board (DMS 05527)
- First Water Emergency Preparedness & Safety Training