Shop All Incident and Triage Supplies
First Water
Potable Water Bladder, 600 Gal.
Mfr # bladder6-1206
Zoro # G3778069
product price: $2,880.99
/ea
Free Shipping & Returns
$2,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 in Fill Port
- For Use With Water Purification Systems
- Color Tan
- Valve/Connection 1-1/2 in
- Open Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Water
- MFR # bladder6-1206
- Zoro # G3778069
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Height | 17 in |
Open Length | 9 ft |
Open Width | 7 ft |
Details
Item | Potable Water Storage Bladder |
Includes | 4 in Fill Port |
For Use With | Water Purification Systems |
Color | Tan |
Valve/Connection | 1-1/2 in |
Material | XR(R)-3PW |
Capacity | 600 gal |
Description
Potable Water Storage Bladder, 600 gal Capacity, Material XR(R)-3PW, Tan, Open Height 17 in, Open Width 7 ft, Open Length 9 ft, Valve/Connection 1-1/2 in, For Use With Water Purification Systems, Includes 4 in Fill Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Small/Medium (48-73-5321)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Ylw, PK6 (CPT-YLW-25PL-KD6PK)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- DISASTER MANAGEMENT SYSTEMS Ribbon Dispenser, 4 Triage Ribbon Rolls (DMS 05763)
- EMERGENCY ZONE Water Storage Set, 25 gal. (335-25)
- DISASTER MANAGEMENT SYSTEMS EOC Flag/Vest Kit, 44 Pcs (DMS 05303)
- MEDSOURCE Emergency Blanket, Blue, 50In x 84In, PK10 (MS-40525)
- EMERGENCY ZONE First Aid Kit, 175 Pc (906)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 26 Positions (DMS 05424)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- First Water Emergency Preparedness & Safety Training