Shop All Incident and Triage Supplies
First Water
Potable Water Bladder, 300 Gal.
Mfr # bladder3-1206
Zoro # G3002021
product price: $1,603.99
/ea
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 in Fill Port
- For Use With Water Purification Systems
- Color Tan
- Open Length 7 ft
- Open Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Water
- MFR # bladder3-1206
- Zoro # G3002021
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Length | 7 ft |
Open Width | 5 ft |
Open Height | 16 in |
Details
Item | Potable Water Storage Bladder |
Includes | 4 in Fill Port |
For Use With | Water Purification Systems |
Color | Tan |
Capacity | 300 gal |
Valve/Connection | 1-1/2 in |
Material | XR(R)-3PW |
Description
Potable Water Storage Bladder, 300 gal Capacity, Material XR(R)-3PW, Tan, Open Height 16 in, Open Width 5 ft, Open Length 7 ft, Valve/Connection 1-1/2 in, For Use With Water Purification Systems, Includes 4 in Fill Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange/Yellow, Polyester (IEX-HVP-03-M)
- 2W INTERNATIONAL Safety Whistle, Lime Yellow (AW540)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3FN-03-M)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/9)
- EMERGENCY ZONE Water Storage Set, 50 gal. (335-50)
- EMERGENCY ZONE Heat Saver Dual Layer Insulating Blanket (128)
- EMERGENCY ZONE Yellow Dynamo Radio/Flashlight/Charger (518)
- EMERGENCY ZONE Fold Flat Aluminum Stove (240)
- EMERGENCY ZONE Emergency Poncho, Red (103R)
- EMERGENCY ZONE Deluxe Cat Emergency Bug-Out Kit (972)
- DISASTER MANAGEMENT SYSTEMS Ribbon Dispenser, 4 Triage Ribbon Rolls (DMS 05763)
- First Water Emergency Preparedness & Safety Training