Shop All Incident and Triage Supplies
First Water
Bladder And Liner, Potable Water
Mfr # nexgenblad-1206
Zoro # G3001997
Free Shipping & Returns
$2,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/4 in GHT Adaptor
- For Use With Water Purification Systems
- Color Blue
- Storage Width 14 in
- Open Length 6 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Water
- MFR # nexgenblad-1206
- Zoro # G3001997
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Storage Width | 14 in |
Open Length | 6 1/2 ft |
Open Width | 6 1/2 ft |
Open Height | 16 in |
Storage Length | 14 in |
Storage Height | 27 in |
Details
Item | Potable Water Bladder With Disposable Liner |
Includes | 3/4 in GHT Adaptor |
For Use With | Water Purification Systems |
Color | Blue |
Valve/Connection | 2 in Threaded Port |
Material | PES 1000 DEN PVC with LLDPE Liner |
Capacity | 500 gal |
Description
Potable Water Bladder With Disposable Liner, 500 gal Capacity, Material PES 1000 DEN PVC with LLDPE Liner, Blue, Open Height 16 in, Open Width 6 1/2 ft, Open Length 6 1/2 ft, Storage Height 27 in, Storage Width 14 in, Storage Length 14 in, Valve/Connection 2 in Threaded Port, For Use With Water Purification Systems, Includes 3/4 in GHT Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- BRADY Letter Label, Arrow, 3/4inHx9/16inW, Vinyl (3420-ARO)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, NH3 (18102151)
- EMERGENCY ZONE Folding Saw (403)
- DISASTER MANAGEMENT SYSTEMS Worksheet Portfolio, 29 Pcs (DMS 05736)
- EMERGENCY ZONE Emergency Blanket (101)
- DISASTER MANAGEMENT SYSTEMS Military Triage Tags, PK50 (DMS 05006M)
- EMERGENCY ZONE Tube Tent (106)
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- EMERGENCY ZONE Potty Box (669)
- First Water Incident and Triage Supplies